Zoro Homepage

58 in. Two-Piece Deluxe Maple Cue

  • Mfr # P1872

  • Zoro # G313313948


product price: $61.19
/ea

Key Features

Length
58.7 in
Width
1.3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1872
Zoro #
G313313948
UPC #
754806230696
Country of Origin
China

Dimensions

Length
58.7 in
Width
1.3 in

Details

Color
Black

Description

The Mizerak 58'' 2-piece Deluxe Graphite Maple Cue is constructed from durable maple for a classic look and comfortable feel paired with the strength of graphite. This cue features a 25mm stainless steel joint and tip with Turbo-lock Technology, custom rubber bumper and a pressed Irish linen wrap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.