Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

58 in. Two-Piece Premium Maple Cue

  • Mfr # P1873

  • Zoro # G313313955


product price: $64.69
/ea

Key Features

Width
1.3 in
Length
58.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P1873
Zoro #
G313313955
UPC #
754806230320
Country of Origin
China

Dimensions

Width
1.3 in
Length
58.5 in

Description

The Mizerak 58-inch, Two Piece Premium Maple Cue is made with tri-carbon composite technology for an extremely solid strike with a sensitive feel. The cue features a 13mm fiber ferrule with 8-layer leather tip, 25mm stainless steel joint with turbo-lock technology and pressed Irish linen wrap.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.