Zoro Homepage

Dynasty SpaceSaver Billiard Table

  • Mfr # P1253W

  • Zoro # G913322128


product price: $867.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1253W
Zoro #
G913322128
UPC #
754806136516
Country of Origin
China

Description

Billiard tables can range anywhere from 7-10 feet long, which can easily overwhelm a rec room. However, the Mizerak Dynasty gives you all the fun of traditional billiards in a table that is only 6.5 feet long. Disc-style leg levelers allow you to adjust the height of each corner of the table for a perfectly level playing surface even when the floor is sloped. Rubber cushions around the perimeter of the play-bed offer excellent rebound for speed and accuracy. Rail integrated pockets lead balls to the end of the table for a ball return system that makes resetting for another game quick and easy. The green nylon cloth is a durable material that will last through years of aggressive family play and gives the Dynasty a classic billiard look. The Dynasty features a stylish bamboo laminate exterior that compliments almost any decor. The 5.5 inch rails offer solid resistance for consistent rebound. Cross supports between the table legs increase the rigidity of the table to prevent wobbling. The Dynasty features a double sealed MDF play-bed that provides a consistent roll and resists warping. Black corner posts and caps compliment the bamboo laminate creating a sleek, classic design. The Dynasty comes with a classic set of billiard balls including a cue ball. A black, plastic triangle, 2 pieces of blue cue chalk and a brush for the table cloth are also included. To complete the game, the Dynasty comes with two Mizerak cues. With a fully-staffed customer service team, Mizerak is committed to providing courteous care and a guarantee you will be satisfied with your purchase.


  • •COMPACT SIZE - 6.5' space saver design fits in smaller rooms
  • •LEVEL PLAYFIELD - Integrated leg levelers can be adjusted for perfectly even playing surface
  • •BALL RETURN - Features an automatic ball return so you can quickly reset games
  • •CLASSIC DESIGN - Double-sealed MDF play-bed for consistent roll and green nylon cloth for classic parlor look
  • •SATISFACTION GUARANTEED - With a fully-staffed customer service team, Mizerak is committed to providing courteous care and a guarantee you will be satisfied with your purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.