Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slate, Dakota Billiard Table

  • Mfr # P5423W1

  • Zoro # G513322139


product price: $2,132.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Color
Black
Length
99 in
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5423W1
Zoro #
G513322139
UPC #
754806136363
Country of Origin
China

Dimensions

Length
99 in
Width
55 in

Details

Color
Black

Description

The Mizerak Dakota 8' Slate Billiard Table is a heavy-duty table that offers ultimate durability and sleek styling to complement any game room. The table features reinforced pedestal legs with hammer-toned leg levelers to keep your playing surface level, 3 5/8'' laminate top rails with full profile K66 nose rubber for uniform rebound and consistent play, and metal frame rails. The Dakota offers rail integrated pockets and an internal ball return system. You have everything you need to start playing with two included cues, a set of billiard balls, triangle, brush, and two pieces of chalk.


  • •ULTIMATE STABILITY – with metal frame and laminate cabinet
  • •BALANCED, EVEN PLAYING SURFACE – Reinforced pedestal legs with leg levelers
  • •DURABLE PLAYING SURFACE – Durability and playability with wool blend cloth
  • •CONSISTENT REBOUND – three – 5/8" rails with K66 nose rubber; rail integrated pockets with ball return system
  • •Satisfaction Guaranteed – With a fully-staffed customer service team, Mizerak is committed to providing courteous care and a guarantee you will be satisfied with your purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.