Zoro Homepage

Slate, Donovan II Billiard Table

  • Mfr # P5223W1

  • Zoro # G913322159


product price: $2,050.99
/ea
Item requires special delivery charges. A $370.00 per item surcharge will be applied.

Key Features

Length
99 in
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5223W1
Zoro #
G913322159
UPC #
754806125435
Country of Origin
China

Dimensions

Length
99 in
Width
55 in

Description

Available in Slate or Slatron, the Mizerak Donovan 8' Billiard Table is a sleek, contemporary design and features a red wool blend cloth for a smooth roll and resists wear. The metal frame, rails, and laminate cabinet add stability with a classic look for any game room.The internal drop pockets with chrome corner caps create a modern design. The reinforced pedestal style legs with chrome levelers offer level and stable play on all floor surfaces. The Donovan includes two cues, set of billiard balls, a triangle, two chalk pieces, and a brush.


  • •SLEEK DESIGN – Durable and stylish wool blend red cloth, black cabinet, and chrome accents
  • •CONSISTENT REBOUND – with three – 5/8" rails with K66 nose rubber
  • •EVEN AND BALANCED – Chrome, disk-style leg levelers for level playing surface
  • •ACCESSORIES INCLUDED – Includes two cues, set of billiard balls, triangle brush and two chalk.
  • •SATISFACTION GUARANTEED – With a fully-staffed customer service team, Mizerak is committed to providing courteous care and a guarantee you will be satisfied with your purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.