Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slatron Dakota Billiard Table

  • Mfr # P5423W2

  • Zoro # G613322091


product price: $1,494.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Length
99 in
Color
Black
Width
55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P5423W2
Zoro #
G613322091
UPC #
754806136509
Country of Origin
China

Dimensions

Length
99 in
Width
55 in

Details

Color
Black

Description

Introducing the Slatron Dakota Billiard Table, featuring a robust metal frame and sleek laminate cabinet. Elevate your gaming experience with this table designed for even and balanced performance, boasting reinforced pedestal legs equipped with leg levelers for impeccable stability on any surface. Not just durable but effortlessly stylish, this table exudes elegance with its wool blend cloth that ensures both longevity and playability. Prepare for an unrivaled game as you feel consistent rebound after each shot, thanks to the advanced three 5/8'' rails with K66 nose rubber, along with rail-integrated pockets incorporating a seamless ball return system. With this pool table, challenge your skills, create unforgettable moments, and embrace the ultimate fusion of quality and aesthetics.


  • •ULTIMATE STABILITY – with metal frame and laminate cabinet
  • •EVEN AND BALANCED – Reinforced pedestal legs with leg levelers
  • •DURABLE BUT STYLISH – Durability and playability with wool blend cloth
  • •CONSISTENT REBOUND – with three – 5/8" rails with K66 nose rubber, rail integrated pockets with ball return system
  • •SATISFACTION GUARANTEED – With a fully-staffed customer service team, Mizerak is committed to providing courteous care and a guarantee you will be satisfied with your purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.