14000W Electric Tankless Water Heater Undersink, 240V, 59A

  • Mfr # ET014A0W

  • Zoro # G515189761


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Voltage - Water Heaters
240V; 240V
Amps - Water Heaters
59 A
Temp. Range - Water Heaters
86F-140F
Water Heater Application
Point of use; Residential
EER
99%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET014A0W
Zoro #
G515189761
UPC #
-
Country of Origin
China

Dimensions

Width
14.3 in
Depth
2.8 in
Wire Size
6 AWG

Details

Voltage - Water Heaters
240V; 240V
Amps - Water Heaters
59 A
Temp. Range - Water Heaters
86F-140F
Water Heater Application
Point of use; Residential
EER
99%
Water Connection
1/2" NPT
Features
Digital Display, Leak Detection, Overheat Protection, Wall Mounted
Wattage
14kW
Connection Location
Bottom
Standards
ETL certified
Includes
Mounting Bracket

Description

MIZUDO Electric Tankless water heater supply hot water quickly without the need to wait for a tank to heat up and suitable 1-2 point of use throughout the whole house. It don't require a large storage tank and have a compact size, allowing for installation in small spaces such as walls, garages and basement. Equipped with a digital display, touch panel, powered by Electric. It has ulti-protection such as overheat protection, leak detection,IPX4 Waterproof, anti-short circuit,anti-scale and dry combustion protection.


  • Requires 1 x 60Amps two-pole breakers(Breaker is not provided)
  • Compact design fits in cabinets or RVs,Ideal for point-of-use,kitchen faucet or under sink
  • 14kW at 240V, draw max 59A
  • Adjustable temperature range from 86°F-140°F
  • IMPORTANT NOTES: MAKE SURE TO INSTALL CORRECTLY
  • Save energy: up to 99% thermal efficiency
  • Package included Electric water heater x1,User Manual x1, Assembly Kit x1,Mounting Bracket x1(Circuit Breaker is not provided along with the package)
  • Item dimensions: 14.3 in. L x 9.6 in. W x 2.8 in. H
  • Wire gauge 1x6 AWG
  • Water connection:1/2"NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.