
20.5 in " x 7 in " x 13 in " 100,000 BTU
Mfr # FDG-CS100W-NG
Zoro # G315189787
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Ignition Type - Water Heaters
Electric Ignition
Water Connection - Water Heaters
3/4"NPT
Energy Factor - Water Heaters
>0.81
Voltage
120V
Standards
CSA certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FDG-CS100W-NG
Zoro #
G315189787
UPC #
-
Country of Origin
China
Dimensions
Depth (In.)
7 in
Width (In.)
20.5 in
Height (In.)
13 in
Details
BtuH - Water Heaters
100,000 BTU
Ignition Type - Water Heaters
Electric Ignition
Water Connection - Water Heaters
3/4"NPT
Energy Factor - Water Heaters
>0.81
Voltage
120V
Standards
CSA certified
Application
Residential
Gas Type
Natural Gas
Temp. Range
95°F-149°F
Gas connection
3/4"NPT
Description
4.3-GPM Natural Gas Tankless Water Heater,Residential Indoor,100,000-BTU
- Gas Type: Natural Gas
- BTU rating: 100,000
- 1/4 size of a 50 Gal. tank heater,save space for indoor install
- Temperature range 95°F-149°F
- Supports 2-3 points simultaneously,depends on your inlet water temperature.
- UEF over 0.81, up to 4.3 GPM hot water flow, precise temperature control.
- Water connection:3/4"NPT
- Gas connection:3/4"NPT
- Water pressure(psi): 15-150
- How to Choose:Confirm your local water inlet temp, and knowing the water consumption of water oulets, and choose the suitable Series and BTU of our tankless water heater according to our SELECTION GUIDE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.