
27000W Electric Tankless Water Heater Undersink, 240V, 113A
Mfr # ET027A0W
Zoro # G815189805
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Voltage - Water Heaters
240V; 240V
Amps - Water Heaters
113 A
Temp. Range - Water Heaters
86F-140F
Water Heater Application
Residential; Residential
EER
99%
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ET027A0W
Zoro #
G815189805
UPC #
-
Country of Origin
China
Dimensions
Wire Size
3 x 8 AWG
Depth
3.6 in
Width
17 in
Details
Voltage - Water Heaters
240V; 240V
Amps - Water Heaters
113 A
Temp. Range - Water Heaters
86F-140F
Water Heater Application
Residential; Residential
EER
99%
Water Connection
3/4" NPT
Connection Location
Bottom
Features
Digital Display, Leak Detection, Overheat Protection, Wall Mounted
Includes
Mounting Bracket
Wattage
27kW
Standards
ETL certified
Description
MIZUDO electric tankless water heater is equipped with a digital display, touch panel, powered by power. Users can customize the hot water temperature according to their needs. It has ulti-protection such as overheat protection, leak detection,IPX4 Waterproof, anti-short circuit,anti-scale and dry combustion protection.
- Requires 3 x 40Amps two-pole breakers(Breaker is not provided)
- Wall mounting, suitable for 2-4 points use
- 27kW at 240V, draw max 113A
- Adjustable temperature range from 86°F-140°F
- IMPORTANT NOTES: MAKE SURE TO INSTALL CORRECTLY
- Save energy: up to 99% thermal efficiency
- Package included Electric water heater x1,User Manual x1, Assembly Kit x1,Mounting Bracket x1(Circuit Breaker is not provided along with the package)
- Item dimensions: 17 in. L x 13 in. W x 3.6 in. H
- Wire gauge 3x8 AWG
- Water connection:3/4"NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.