Shop MIZUDO
See all product information
Create Account
5.1-GPM Natural Gas Tankless Water Heater, Residential Indoor, 120,000-BTU
- Mfr # FDG-CS120BW-NG
- Zoro # G815189799
product price:
$
599.99
/ea
Free Shipping & Returns
Key Features
Ignition Type - Water Heaters
Electric Ignition
Water Connection - Water Heaters
3/4"NPT
Energy Factor - Water Heaters
>0.81
Gas Type
Natural Gas
Application
Indoor Installation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FDG-CS120BW-NG
- Zoro #
- G815189799
- UPC #
- 850057631265
- Country of Origin
- China
- Ignition Type - Water Heaters
- Electric Ignition
- Water Connection - Water Heaters
- 3/4"NPT
- Energy Factor - Water Heaters
- >0.81
- Gas Type
- Natural Gas
- Application
- Indoor Installation
- Voltage
- 120V
- Standards
- CSA certified
- Temp. Range
- 95 Degrees to 149 Degrees F
- Gas connection
- 3/4"NPT
Dimensions
- Depth (In.)
- 7 in
- Width (In.)
- 22.76 in
- Height (In.)
- 14.5 in
Description
5.1-GPM Natural Gas Tankless Water Heater,Residential Indoor,120,000-BTU
- Gas Type: Natural Gas
- BTU rating: 120,000
- 1/4 size of a 50 Gal. tank heater,save space for indoor install
- Temperature range 95°F-149°F
- Supports 2-4 points simultaneously,depends on your inlet water temperature.
- UEF over 0.81, up to 5.1 GPM hot water flow, precise temperature control.
- Water connection:3/4"NPT
- Gas connection:3/4"NPT
- Water pressure(psi): 15-150
- How to Choose:Confirm your local water inlet temp, and knowing the water consumption of water oulets, and choose the suitable Series and BTU of our tankless water heater according to our SELECTION GUIDE
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.