
800 GPD, 9-Stage Reverse Osmosis Filtration System, 3:1 Pure to Drain, Smart LED Faucet
Mfr # WP800A0G
Zoro # G215189788
product price: $649.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
800 GPD
Max. Pressure
15-100 psi
Max. Temp.
40°F-100°F
Overall Height
5.5 in
Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WP800A0G
Zoro #
G215189788
UPC #
850057631555
Country of Origin
China
Dimensions
Overall Height
5.5 in
Overall Width
17.7 in
Overall Depth
15.4 in
Details
Flow Rate
800 GPD
Max. Pressure
15-100 psi
Max. Temp.
40°F-100°F
Application
Residential
Includes
Digital Display Faucet
Standards
NSF/ANSI Certified
Inputs/Outputs
100-240V AC; 24V DC
Color
White & Black
Description
800 GPD,9-Stage Reverse Osmosis Filtration System,3:1 Pure to Drain,Smart LED Faucet
- Compact size saves at least 80% of under-sink space
- Innovative water-saving technology provides a 3:1 pure to drain ratio.
- Advanced 9-stage deep filtration system
- Our ultra-fine 0.0001 μm RO membranes effectively reduce over 1,000 contaminants to less than 0.01%,including TDS, PFAS, heavy metals, arsenic, fluoride, and chlorides,ensuring pure drinking water.
- Tested by third-party lab (SGS), our reverse osmosis system effectively reduces TDS, heavy metals, chemicals, and radioactive substances for pure, clean water.
- PCF:1,000Gallons(12months)
- RO: 3,000 gallons(36months)
- Tankless Design: Fresh, continuous water supply without the risks of stagnant water.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.