Shop MIZUDO
See all product information
Create Account
9-Stage Reverse Osmosis Filtration System, Instant Hot Water Dispenser, 800 GPD, 3:1 Pure to Drain
- Mfr # WD800A0G
- Zoro # G915189781
product price:
$
899.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
800 GPD
Max. Pressure
15-100 psi
Max. Temp.
40 Degrees to 100 Degrees F
Overall Width
17.72 in
Inputs/Outputs
100V AC to 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WD800A0G
- Zoro #
- G915189781
- UPC #
- 850057631579
- Country of Origin
- China
- Flow Rate
- 800 GPD
- Max. Pressure
- 15-100 psi
- Max. Temp.
- 40 Degrees to 100 Degrees F
- Inputs/Outputs
- 100V AC to 240V AC
- Color
- White & Black
- Application
- Residential
- Includes
- High-end smart display Faucet
- Standards
- NSF/ANSI Certified
Dimensions
- Overall Width
- 17.72 in
- Overall Depth
- 18.5 in
- Overall Height
- 7.24 in
Description
9-Stage Reverse Osmosis Filtration System,Instant Hot Water Dispenser,800 GPD,3:1 Pure to Drain
- Innovative water-saving technology provides a 3:1 pure to drain ratio.
- Advanced 9-stage deep filtration system
- Our ultra-fine 0.0001 μm RO membranes effectively reduce over 1,000 contaminants to less than 0.01%,including TDS, PFAS, heavy metals, arsenic, fluoride, and chlorides,ensuring pure drinking water.
- Tested by third-party lab (SGS), our reverse osmosis system effectively reduces TDS, heavy metals, chemicals, and radioactive substances for pure, clean water.
- PCF:1,000Gallons(12months)
- RO: 3,000 gallons(36months)
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.