Belt Guide, Black, Frameless
Mfr # RBG-1/4-10FT
Zoro # G809824101
product price: $313.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Channel Depth
0.16 in
For Belt Diameter
1/4 in
Overall Height
0.38 in
Frame Type
No Frame
For Belt Type
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBG-1/4-10FT
Zoro #
G809824101
UPC #
-
Country of Origin
United States
Dimensions
Channel Depth
0.16 in
For Belt Diameter
1/4 in
Overall Height
0.38 in
Overall Width
0.75 in
Overall Length
10 ft
Details
Item
Belt Guide
Frame Type
No Frame
For Belt Type
Round
Maximum Operating Temperature
175 Degrees F
Color
Black
Guide Material
UHMWPE
Description
Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Diameter 1/4 in, For Belt Type Round, For V-Belt Size Not Applicable, Frame Material Not Applicable, Frame Type Frameless, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 10 ft, Overall Width 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.