Zoro Homepage

Belt Guide, Black, Frameless

  • Mfr # RBG-3/16-7FT

  • Zoro # G809824118


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Overall Width
0.75 in
Frame Type
No Frame
Overall Height
0.38 in
Maximum Operating Temperature
175 Degrees F
For Belt Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBG-3/16-7FT
Zoro #
G809824118
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
0.75 in
Overall Height
0.38 in
For Belt Diameter
3/16 in
Overall Length
7 ft
Channel Depth
0.13 in

Details

Item
Belt Guide
Frame Type
No Frame
Maximum Operating Temperature
175 Degrees F
Color
Black
Guide Material
UHMWPE
For Belt Type
Round

Description

Belt Guide, Channel Depth 0.13 in, Color Black, For Belt Diameter 3/16 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 7 ft, Overall Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.