Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Guide, Black, Frameless

  • Mfr # RBG-5/16-2FT

  • Zoro # G009824222


product price: $60.49
/ea

Key Features

For Belt Type
Round
Maximum Operating Temperature
175 Degrees F
Guide Material
UHMWPE
Color
Black
Overall Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBG-5/16-2FT
Zoro #
G009824222
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.5 in
Overall Width
0.75 in
Channel Depth
0.19 in
Overall Length
2 ft
For Belt Diameter
5/16 in

Details

Item
Belt Guide
For Belt Type
Round
Maximum Operating Temperature
175 Degrees F
Guide Material
UHMWPE
Color
Black
Frame Type
No Frame

Description

Belt Guide, Channel Depth 0.19 in, Color Black, For Belt Diameter 5/16 in, For Belt Type Round, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 2 ft, Overall Width 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.