Zoro Homepage

Belt Guide, Black, Frameless

  • Mfr # VBG-3L/O-6FT

  • Zoro # G509824098


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.38 in
Overall Length
6 ft
Maximum Operating Temperature
175 Degrees F
Overall Width
0.79 in
Frame Type
No Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBG-3L/O-6FT
Zoro #
G509824098
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.38 in
Overall Length
6 ft
Overall Width
0.79 in
For V-Belt Size
3L, O
Channel Depth
0.16 in

Details

Item
Belt Guide
Maximum Operating Temperature
175 Degrees F
Frame Type
No Frame
Color
Black
For Belt Type
V
Guide Material
UHMWPE

Description

Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Diameter Not Applicable, For Belt Type V, For V-Belt Size 3L, O, Frame Material Not Applicable, Frame Type Frameless, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 6 ft, Overall Width 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.