Belt Guide, Black, Frameless
Mfr # VBG-4L/A-10FT
Zoro # G409824181
product price: $246.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
For V-Belt Size
4L, A
Overall Width
0.79 in
For Belt Type
V
Guide Material
UHMWPE
Frame Type
No Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VBG-4L/A-10FT
Zoro #
G409824181
UPC #
-
Country of Origin
United States
Dimensions
For V-Belt Size
4L, A
Overall Width
0.79 in
Overall Length
10 ft
Channel Depth
0.2 in
Overall Height
0.5 in
Details
Item
Belt Guide
For Belt Type
V
Guide Material
UHMWPE
Frame Type
No Frame
Color
Black
Maximum Operating Temperature
175 Degrees F
Description
Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Diameter Not Applicable, For Belt Type V, For V-Belt Size 4L, A, Frame Material Not Applicable, Frame Type Frameless, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 10 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.