Belt Guide, Black, Frameless
Mfr # VBG-5L/B-2FT
Zoro # G009824192
product price: $67.49
/eaKey Features
Guide Material
UHMWPE
Overall Height
0.63 in
Maximum Operating Temperature
175 Degrees F
For V-Belt Size
5L, B
Frame Type
No Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VBG-5L/B-2FT
Zoro #
G009824192
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.63 in
For V-Belt Size
5L, B
Channel Depth
0.29 in
Overall Width
1.1 in
Overall Length
2 ft
Details
Item
Belt Guide
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
Frame Type
No Frame
Color
Black
For Belt Type
V
Description
Belt Guide, Channel Depth 0.29 in, Color Black, For Belt Type V, For V-Belt Size 5L, B, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.63 in, Overall Length 2 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.