Belt Guide, Black, Frameless
Mfr # VBG-5L/B-3FT
Zoro # G209824060
product price: $81.39
/ea
Free Shipping & Returns
Key Features
Overall Height
0.63 in
For V-Belt Size
5L, B
Color
Black
Frame Type
No Frame
For Belt Type
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBG-5L/B-3FT
Zoro #
G209824060
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.63 in
For V-Belt Size
5L, B
Overall Width
1.1 in
Overall Length
3 ft
Channel Depth
0.29 in
Details
Item
Belt Guide
Color
Black
Frame Type
No Frame
For Belt Type
V
Maximum Operating Temperature
175 Degrees F
Guide Material
UHMWPE
Description
Belt Guide, Channel Depth 0.29 in, Color Black, For Belt Diameter Not Applicable, For Belt Type V, For V-Belt Size 5L, B, Frame Material Not Applicable, Frame Type Frameless, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.63 in, Overall Length 3 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.