Zoro Homepage

Belt Guide, Black, Frameless

  • Mfr # VBG-5L/B-4FT

  • Zoro # G309824090


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4 ft
For V-Belt Size
5L, B
Frame Type
No Frame
Overall Width
1.1 in
Maximum Operating Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBG-5L/B-4FT
Zoro #
G309824090
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 ft
For V-Belt Size
5L, B
Overall Width
1.1 in
Channel Depth
0.29 in
Overall Height
0.63 in

Details

Item
Belt Guide
Frame Type
No Frame
Maximum Operating Temperature
175 Degrees F
For Belt Type
V
Color
Black
Guide Material
UHMWPE

Description

Belt Guide, Channel Depth 0.29 in, Color Black, For Belt Diameter Not Applicable, For Belt Type V, For V-Belt Size 5L, B, Frame Material Not Applicable, Frame Type Frameless, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.63 in, Overall Length 4 ft, Overall Width 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.