Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Guide, Black, Frameless

  • Mfr # VBG-5L/B-7FT

  • Zoro # G509824050


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.63 in
Overall Width
1.1 in
Channel Depth
0.29 in
Frame Type
No Frame
Overall Length
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBG-5L/B-7FT
Zoro #
G509824050
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.63 in
Overall Width
1.1 in
Channel Depth
0.29 in
Overall Length
7 ft
For V-Belt Size
5L, B

Details

Item
Belt Guide
Frame Type
No Frame
Guide Material
UHMWPE
For Belt Type
V
Maximum Operating Temperature
175 Degrees F
Color
Black

Description

Belt Guide, Channel Depth 0.29 in, Color Black, For Belt Type V, For V-Belt Size 5L, B, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.63 in, Overall Length 7 ft, Overall Width 1.1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.