Zoro Homepage

Belt Guide, Black, Non-Flanged

  • Mfr # VBGWC-3L/O-8FT

  • Zoro # G009824062


product price: $919.99
/ea
Free Shipping & Returns

Key Features

For Belt Type
V
Overall Height
0.79 in
Frame Material
Galvanized Steel
Overall Length
8 ft
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGWC-3L/O-8FT
Zoro #
G009824062
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.79 in
Overall Length
8 ft
For V-Belt Size
3L, O
Channel Depth
0.16 in
Overall Width
0.79 in

Details

Item
Belt Guide
For Belt Type
V
Frame Material
Galvanized Steel
Color
Black
Frame Type
Non-Flanged Frame
Maximum Operating Temperature
175 Degrees F
Guide Material
UHMWPE

Description

Belt Guide, Channel Depth 0.16 in, Color Black, For Belt Type V, For V-Belt Size 3L, O, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 8 ft, Overall Width 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.