Zoro Homepage

Belt Guide, Black, Non-Flanged

  • Mfr # VBGWC-4L/A-8FT

  • Zoro # G709824164


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

For Belt Type
V
Maximum Operating Temperature
175 Degrees F
Channel Depth
0.2 in
Overall Height
0.79 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBGWC-4L/A-8FT
Zoro #
G709824164
UPC #
-
Country of Origin
United States

Dimensions

Channel Depth
0.2 in
Overall Height
0.79 in
Overall Width
0.79 in
For V-Belt Size
4L, A
Overall Length
8 ft

Details

Item
Belt Guide
For Belt Type
V
Maximum Operating Temperature
175 Degrees F
Color
Black
Guide Material
UHMWPE
Frame Type
Non-Flanged Frame
Frame Material
Galvanized Steel

Description

Belt Guide, Channel Depth 0.2 in, Color Black, For Belt Type V, For V-Belt Size 4L, A, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.79 in, Overall Length 8 ft, Overall Width 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.