Belt Guide, Black, Non-Flanged
Mfr # VBGWC-5L/B-7FT
Zoro # G609824080
product price: $1,155.99
/ea
Free Shipping & Returns
Key Features
Overall Height
0.83 in
Overall Length
7 ft
Guide Material
UHMWPE
Frame Type
Non-Flanged Frame
For Belt Type
V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBGWC-5L/B-7FT
Zoro #
G609824080
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.83 in
Overall Length
7 ft
Overall Width
1.1 in
For V-Belt Size
5L, B
Channel Depth
0.29 in
Details
Item
Belt Guide
Guide Material
UHMWPE
Frame Type
Non-Flanged Frame
For Belt Type
V
Frame Material
Galvanized Steel
Maximum Operating Temperature
175 Degrees F
Color
Black
Description
Belt Guide, Channel Depth 0.29 in, Color Black, For Belt Type V, For V-Belt Size 5L, B, Frame Material Galvanized Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.83 in, Overall Length 7 ft, Overall Width 1.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.