Zoro Homepage

Chain Guide2040; 40, 0.08"Chan Depth, 6'L

  • Mfr # MJ-DPD2040-6 FT

  • Zoro # G109823989


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 ft
For Number of Strands
Single
Channel Type
Center Channel
Guide Material
UHMWPE
Chain Number
2040, 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-DPD2040-6 FT
Zoro #
G109823989
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
1 in
Overall Height
0.31 in
Channel Depth
0.08 in
Center Channel Width
0.25 in

Details

Item
Chain Guide
For Number of Strands
Single
Channel Type
Center Channel
Guide Material
UHMWPE
Chain Number
2040, 40
For Pitch Type
Double Pitch, Single Pitch
Color
Black
Frame Type
No Frame
Maximum Operating Temperature
175 Degrees F

Description

Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.08 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 6 ft, Overall Width 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.