Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Guide2040; 40, 0.12"Chan Depth, 1'L

  • Mfr # MJ-DPA2040-1 FT

  • Zoro # G509824012


product price: $15.89
/ea

Key Features

Channel Type
Open Channel
Overall Width
1.25 in
Overall Length
1 ft
Channel Depth
0.12 in
Overall Height
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-DPA2040-1 FT
Zoro #
G509824012
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.25 in
Overall Length
1 ft
Channel Depth
0.12 in
Overall Height
0.31 in

Details

Item
Chain Guide
Channel Type
Open Channel
Maximum Operating Temperature
175 Degrees F
Color
Black
For Pitch Type
Double Pitch, Single Pitch
Chain Number
2040, 40
For Number of Strands
Single
Guide Material
UHMWPE
Frame Type
No Frame

Description

Chain Guide, Chain Number 2040, 40, Channel Depth 0.12 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 1 ft, Overall Width 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.