Chain Guide2040; 40, 0.12"Chan Depth, 8'L
Mfr # MJ-DPA2040-8 FT
Zoro # G209824022
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Channel Depth
0.12 in
Maximum Operating Temperature
175 Degrees F
Overall Height
0.31 in
Channel Type
Open Channel
For Number of Strands
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-DPA2040-8 FT
Zoro #
G209824022
UPC #
-
Country of Origin
United States
Dimensions
Channel Depth
0.12 in
Overall Height
0.31 in
Overall Length
8 ft
Overall Width
1.25 in
Details
Item
Chain Guide
Maximum Operating Temperature
175 Degrees F
Channel Type
Open Channel
For Number of Strands
Single
Frame Type
No Frame
For Pitch Type
Double Pitch, Single Pitch
Guide Material
UHMWPE
Color
Black
Chain Number
2040, 40
Description
Chain Guide, Chain Number 2040, 40, Channel Depth 0.12 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 8 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.