Chain Guide2040; 40, 0.17"Chan Depth, 1'L
Mfr # MJ-DPC2040-1 FT
Zoro # G009823997
product price: $18.19
/eaKey Features
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
Overall Height
0.31 in
Color
Black
Channel Type
Center Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-DPC2040-1 FT
Zoro #
G009823997
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.31 in
Overall Width
1 in
Channel Depth
0.17 in
Center Channel Width
0.25 in
Overall Length
1 ft
Details
Item
Chain Guide
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
Color
Black
Channel Type
Center Channel
Chain Number
2040, 40
For Number of Strands
Single
For Pitch Type
Double Pitch, Single Pitch
Frame Type
No Frame
Description
Chain Guide, Center Channel Width 0.25 in, Chain Number 2040, 40, Channel Depth 0.17 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 1 ft, Overall Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.