Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Guide2050; 50, 0.16"Chan Depth, 6'L

  • Mfr # MJ-DPA2050-6 FT

  • Zoro # G409823986


product price: $91.59
/ea
Free Shipping & Returns

Key Features

For Number of Strands
Single
Guide Material
UHMWPE
Overall Width
1.25 in
Channel Depth
0.16 in
Chain Number
2050, 50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-DPA2050-6 FT
Zoro #
G409823986
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.25 in
Channel Depth
0.16 in
Overall Length
6 ft
Overall Height
0.38 in

Details

Item
Chain Guide
For Number of Strands
Single
Guide Material
UHMWPE
Chain Number
2050, 50
For Pitch Type
Double Pitch, Single Pitch
Color
Black
Maximum Operating Temperature
175 Degrees F
Frame Type
No Frame
Channel Type
Open Channel

Description

Chain Guide, Chain Number 2050, 50, Channel Depth 0.16 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 6 ft, Overall Width 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.