Zoro Homepage

Chain Guide2050; 50, 0.19"Chan Depth, 1'L

  • Mfr # MJ-DPC2050-1 FT

  • Zoro # G009824024


product price: $20.89
/ea

Key Features

Guide Material
UHMWPE
Overall Length
1 ft
Overall Width
1.25 in
Channel Depth
0.19 in
Maximum Operating Temperature
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-DPC2050-1 FT
Zoro #
G009824024
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 ft
Overall Width
1.25 in
Channel Depth
0.19 in
Center Channel Width
0.31 in
Overall Height
0.38 in

Details

Item
Chain Guide
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Double Pitch, Single Pitch
Frame Type
No Frame
Channel Type
Center Channel
For Number of Strands
Single
Chain Number
2050, 50
Color
Black

Description

Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.19 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 1 ft, Overall Width 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.