Chain Guide2050; 50, 0.19"Chan Depth, 2'L
Mfr # MJ-DPC2050-2 FT
Zoro # G409823979
product price: $43.19
/eaKey Features
For Pitch Type
Double Pitch, Single Pitch
Overall Length
2 ft
Frame Type
No Frame
Maximum Operating Temperature
175 Degrees F
Channel Type
Center Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-DPC2050-2 FT
Zoro #
G409823979
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 ft
Overall Height
0.38 in
Channel Depth
0.19 in
Overall Width
1.25 in
Center Channel Width
0.31 in
Details
Item
Chain Guide
For Pitch Type
Double Pitch, Single Pitch
Frame Type
No Frame
Maximum Operating Temperature
175 Degrees F
Channel Type
Center Channel
Color
Black
For Number of Strands
Single
Chain Number
2050, 50
Guide Material
UHMWPE
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.19 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 2 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.