Chain Guide2050; 50, 0.1"Chan Depth, 5'L
Mfr # MJ-DPD2050-5 FT
Zoro # G809824019
product price: $89.49
/ea
Free Shipping & Returns
Key Features
Channel Depth
0.1 in
Overall Width
1.25 in
Maximum Operating Temperature
175 Degrees F
Guide Material
UHMWPE
For Pitch Type
Double Pitch, Single Pitch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-DPD2050-5 FT
Zoro #
G809824019
UPC #
-
Country of Origin
United States
Dimensions
Channel Depth
0.1 in
Overall Width
1.25 in
Center Channel Width
0.31 in
Overall Height
0.31 in
Overall Length
5 ft
Details
Item
Chain Guide
Maximum Operating Temperature
175 Degrees F
Guide Material
UHMWPE
For Pitch Type
Double Pitch, Single Pitch
Color
Black
Channel Type
Center Channel
For Number of Strands
Single
Chain Number
2050, 50
Frame Type
No Frame
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 2050, 50, Channel Depth 0.1 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 5 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.