Zoro Homepage

Chain Guide2060; 60, 0.12"Chan Depth, 5'L

  • Mfr # MJ-DPD2060-5 FT

  • Zoro # G109824030


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Frame Type
No Frame
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Double Pitch, Single Pitch
Chain Number
2060, 60
Overall Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-DPD2060-5 FT
Zoro #
G109824030
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1.25 in
Center Channel Width
0.44 in
Overall Height
0.31 in
Channel Depth
0.12 in
Overall Length
5 ft

Details

Item
Chain Guide
Frame Type
No Frame
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Double Pitch, Single Pitch
Chain Number
2060, 60
For Number of Strands
Single
Channel Type
Center Channel
Color
Black
Guide Material
UHMWPE

Description

Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.12 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 5 ft, Overall Width 1.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.