Chain Guide2060; 60, 0.12"Chan Depth, 8'L
Mfr # MJ-DPD2060-8 FT
Zoro # G109824153
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Guide Material
UHMWPE
Overall Length
8 ft
Chain Number
2060, 60
Overall Height
0.31 in
For Number of Strands
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-DPD2060-8 FT
Zoro #
G109824153
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8 ft
Overall Height
0.31 in
Channel Depth
0.12 in
Overall Width
1.25 in
Center Channel Width
0.44 in
Details
Item
Chain Guide
Guide Material
UHMWPE
Chain Number
2060, 60
For Number of Strands
Single
Maximum Operating Temperature
175 Degrees F
Color
Black
For Pitch Type
Double Pitch, Single Pitch
Channel Type
Center Channel
Frame Type
No Frame
Description
Chain Guide, Center Channel Width 0.44 in, Chain Number 2060, 60, Channel Depth 0.12 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.31 in, Overall Length 8 ft, Overall Width 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.