Zoro Homepage

Chain Guide2060; 60, 0.19"Chan Depth, 5'L

  • Mfr # MJ-DPA2060-5 FT

  • Zoro # G409823993


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Overall Height
0.38 in
For Pitch Type
Double Pitch, Single Pitch
Overall Width
1.5 in
Channel Depth
0.19 in
Overall Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-DPA2060-5 FT
Zoro #
G409823993
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.38 in
Overall Width
1.5 in
Channel Depth
0.19 in
Overall Length
5 ft

Details

Item
Chain Guide
For Pitch Type
Double Pitch, Single Pitch
Chain Number
2060, 60
Frame Type
No Frame
Guide Material
UHMWPE
For Number of Strands
Single
Channel Type
Open Channel
Color
Black
Maximum Operating Temperature
175 Degrees F

Description

Chain Guide, Chain Number 2060, 60, Channel Depth 0.19 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.38 in, Overall Length 5 ft, Overall Width 1.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.