Chain Guide2080; 80, 0.25"Chan Depth, 10'L
Mfr # MJ-DPA2080-10 FT
Zoro # G009823942
product price: $249.99
/eaKey Features
Overall Height
0.5 in
Maximum Operating Temperature
175 Degrees F
Channel Type
Open Channel
Overall Width
2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-DPA2080-10 FT
Zoro #
G009823942
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.5 in
Overall Width
2 in
Channel Depth
0.25 in
Overall Length
10 ft
Details
Item
Chain Guide
Maximum Operating Temperature
175 Degrees F
Channel Type
Open Channel
Color
Black
Frame Type
No Frame
For Pitch Type
Double Pitch, Single Pitch
Chain Number
2080, 80
For Number of Strands
Single
Guide Material
UHMWPE
Description
Chain Guide, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 10 ft, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.