Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Guide2080; 80, 0.25"Chan Depth, 5'L

  • Mfr # MJ-DPC2080-5 FT

  • Zoro # G009824017


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Overall Height
0.5 in
Guide Material
UHMWPE
For Number of Strands
Single
For Pitch Type
Double Pitch, Single Pitch
Chain Number
2080, 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-DPC2080-5 FT
Zoro #
G009824017
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.5 in
Center Channel Width
0.56 in
Overall Width
2 in
Overall Length
5 ft
Channel Depth
0.25 in

Details

Item
Chain Guide
Guide Material
UHMWPE
For Number of Strands
Single
For Pitch Type
Double Pitch, Single Pitch
Chain Number
2080, 80
Maximum Operating Temperature
175 Degrees F
Frame Type
No Frame
Color
Black
Channel Type
Center Channel

Description

Chain Guide, Center Channel Width 0.56 in, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 5 ft, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.