Zoro Homepage

Chain Guide2080; 80, 0.25"Chan Depth, 6'L

  • Mfr # MJ-DPA2080-6 FT

  • Zoro # G809824026


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Channel Depth
0.25 in
Overall Length
6 ft
Chain Number
2080, 80
Color
Black
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-DPA2080-6 FT
Zoro #
G809824026
UPC #
-
Country of Origin
United States

Dimensions

Channel Depth
0.25 in
Overall Length
6 ft
Overall Width
2 in
Overall Height
0.5 in

Details

Item
Chain Guide
Chain Number
2080, 80
Color
Black
Frame Type
No Frame
For Pitch Type
Double Pitch, Single Pitch
For Number of Strands
Single
Maximum Operating Temperature
175 Degrees F
Channel Type
Open Channel
Guide Material
UHMWPE

Description

Chain Guide, Chain Number 2080, 80, Channel Depth 0.25 in, Channel Type Open Channel, Color Black, For Number of Strands Single, For Pitch Type Double Pitch, Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.5 in, Overall Length 6 ft, Overall Width 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.