Chain Guide35, 0.39"Chan Depth, 3'L
Mfr # GS-CKG15V35-3 FT
Zoro # G009824147
product price: $322.99
/ea
Free Shipping & Returns
Key Features
Center Channel Width
0.22 in
Overall Width
2.09 in
For Number of Strands
Single
For Pitch Type
Single Pitch
Channel Type
Deep Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-CKG15V35-3 FT
Zoro #
G009824147
UPC #
-
Country of Origin
United States
Dimensions
Center Channel Width
0.22 in
Overall Width
2.09 in
Overall Length
3 ft
Overall Height
0.98 in
Channel Depth
0.39 in
Inside Width
0.31 in
Details
Item
Chain Guide
For Number of Strands
Single
For Pitch Type
Single Pitch
Channel Type
Deep Channel
Color
Green
Maximum Operating Temperature
175 Degrees F
Frame Material
Galvanized Steel
Guide Material
UHMWPE
Chain Number
35
Frame Type
Flanged Frame
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 3 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.