Chain Guide35, 0.39"Chan Depth, 5'L
Mfr # SS-CKG15V35-5 FT
Zoro # G109824238
product price: $927.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5 ft
Frame Material
Stainless Steel
Overall Height
0.98 in
For Pitch Type
Single Pitch
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-CKG15V35-5 FT
Zoro #
G109824238
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
5 ft
Overall Height
0.98 in
Overall Width
2.09 in
Center Channel Width
0.22 in
Inside Width
0.31 in
Channel Depth
0.39 in
Details
Item
Chain Guide
Frame Material
Stainless Steel
For Pitch Type
Single Pitch
Color
Green
Frame Type
Flanged Frame
Chain Number
35
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
Channel Type
Deep Channel
For Number of Strands
Single
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 5 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.