Chain Guide35, 0.39"Chan Depth, 6'L
Mfr # SS-CKG15V35-6 FT
Zoro # G709824225
product price: $1,354.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Frame Type
Flanged Frame
For Number of Strands
Single
Maximum Operating Temperature
175 Degrees F
Channel Type
Deep Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-CKG15V35-6 FT
Zoro #
G709824225
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.09 in
Inside Width
0.31 in
Channel Depth
0.39 in
Overall Height
0.98 in
Center Channel Width
0.22 in
Overall Length
6 ft
Details
Item
Chain Guide
Color
Green
Frame Type
Flanged Frame
For Number of Strands
Single
Maximum Operating Temperature
175 Degrees F
Channel Type
Deep Channel
Guide Material
UHMWPE
For Pitch Type
Single Pitch
Frame Material
Stainless Steel
Chain Number
35
Description
Chain Guide, Center Channel Width 0.22 in, Chain Number 35, Channel Depth 0.39 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.31 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 6 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.