Zoro Homepage

Chain Guide40, 0.51"Chan Depth, 1'L

  • Mfr # SS-CKG15V40-1 FT

  • Zoro # G009824277


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Overall Length
1 ft
Center Channel Width
0.29 in
Channel Type
Deep Channel
Frame Material
Stainless Steel
For Pitch Type
Single Pitch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-CKG15V40-1 FT
Zoro #
G009824277
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 ft
Center Channel Width
0.29 in
Overall Width
2.09 in
Overall Height
0.98 in
Channel Depth
0.51 in
Inside Width
0.42 in

Details

Item
Chain Guide
Channel Type
Deep Channel
Frame Material
Stainless Steel
For Pitch Type
Single Pitch
Maximum Operating Temperature
175 Degrees F
Frame Type
Flanged Frame
Color
Green
Chain Number
40
Guide Material
UHMWPE
For Number of Strands
Single

Description

Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 1 ft, Overall Width 2.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.