Zoro Homepage

Chain Guide40, 0.51"Chan Depth, 5'L

  • Mfr # GS-CKG15V40-5 FT

  • Zoro # G109824054


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Frame Type
Flanged Frame
Color
Green
Channel Depth
0.51 in
Overall Length
5 ft
Chain Number
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-CKG15V40-5 FT
Zoro #
G109824054
UPC #
-
Country of Origin
United States

Dimensions

Channel Depth
0.51 in
Overall Length
5 ft
Center Channel Width
0.29 in
Overall Height
0.98 in
Inside Width
0.42 in
Overall Width
2.09 in

Details

Item
Chain Guide
Frame Type
Flanged Frame
Color
Green
Chain Number
40
Guide Material
UHMWPE
Frame Material
Galvanized Steel
Maximum Operating Temperature
175 Degrees F
For Pitch Type
Single Pitch
For Number of Strands
Single
Channel Type
Deep Channel

Description

Chain Guide, Center Channel Width 0.29 in, Chain Number 40, Channel Depth 0.51 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.42 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 5 ft, Overall Width 2.09 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.