Chain Guide40, 0.55"Chan Depth, 3'L
Mfr # MJ-GS1040-3 FT
Zoro # G809824149
product price: $311.99
/ea
Free Shipping & Returns
Key Features
For Pitch Type
Single Pitch
Channel Type
Deep Channel
Overall Length
3 ft
For Number of Strands
Single
Frame Type
Non-Flanged Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-GS1040-3 FT
Zoro #
G809824149
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 ft
Overall Height
0.94 in
Channel Depth
0.55 in
Overall Width
1.18 in
Details
Item
Chain Guide
For Pitch Type
Single Pitch
Channel Type
Deep Channel
For Number of Strands
Single
Frame Type
Non-Flanged Frame
Color
Black
Maximum Operating Temperature
175 Degrees F
Chain Number
40
Frame Material
Stainless Steel
Guide Material
UHMWPE
Description
Chain Guide, Chain Number 40, Channel Depth 0.55 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 3 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.