Zoro Homepage

Chain Guide40, 0.55"Chan Depth, 5'L

  • Mfr # MJ-GS1040-5 FT

  • Zoro # G809824132


product price: $574.99
/ea
Free Shipping & Returns

Key Features

For Number of Strands
Single
Frame Material
Stainless Steel
Overall Height
0.94 in
Frame Type
Non-Flanged Frame
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJ-GS1040-5 FT
Zoro #
G809824132
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.94 in
Overall Width
1.18 in
Channel Depth
0.55 in
Overall Length
5 ft

Details

Item
Chain Guide
For Number of Strands
Single
Frame Material
Stainless Steel
Frame Type
Non-Flanged Frame
Color
Black
Chain Number
40
Guide Material
UHMWPE
For Pitch Type
Single Pitch
Channel Type
Deep Channel
Maximum Operating Temperature
175 Degrees F

Description

Chain Guide, Chain Number 40, Channel Depth 0.55 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 5 ft, Overall Width 1.18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.