Chain Guide40, 0.55"Chan Depth, 8'L
Mfr # MJ-GS1040-8 FT
Zoro # G309824205
product price: $754.99
/ea
Free Shipping & Returns
Key Features
For Number of Strands
Single
Overall Width
1.18 in
Chain Number
40
Channel Depth
0.55 in
Frame Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-GS1040-8 FT
Zoro #
G309824205
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1.18 in
Channel Depth
0.55 in
Overall Length
8 ft
Overall Height
0.94 in
Details
Item
Chain Guide
For Number of Strands
Single
Chain Number
40
Frame Material
Stainless Steel
Maximum Operating Temperature
175 Degrees F
Channel Type
Deep Channel
For Pitch Type
Single Pitch
Color
Black
Frame Type
Non-Flanged Frame
Guide Material
UHMWPE
Description
Chain Guide, Chain Number 40, Channel Depth 0.55 in, Channel Type Deep Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Non-Flanged Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.94 in, Overall Length 8 ft, Overall Width 1.18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.