Chain Guide40, 4'L
Mfr # MJ-NC1040-4 FT
Zoro # G109824221
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Overall Width
0.79 in
Chain Number
40
Center Channel Width
0.31 in
For Number of Strands
Single
Channel Type
Center Channel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-NC1040-4 FT
Zoro #
G109824221
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
0.79 in
Center Channel Width
0.31 in
Overall Length
4 ft
Overall Height
0.59 in
Details
Item
Chain Guide
Chain Number
40
For Number of Strands
Single
Channel Type
Center Channel
Frame Type
No Frame
Guide Material
UHMWPE
For Pitch Type
Single Pitch
Color
Black
Maximum Operating Temperature
175 Degrees F
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 40, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 4 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.