Chain Guide40, 5'L
Mfr # MJ-NC1040-5 FT
Zoro # G309824212
product price: $164.99
/ea
Free Shipping & Returns
Key Features
For Number of Strands
Single
Overall Width
0.79 in
Chain Number
40
Maximum Operating Temperature
175 Degrees F
Frame Type
No Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJ-NC1040-5 FT
Zoro #
G309824212
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
0.79 in
Overall Length
5 ft
Center Channel Width
0.31 in
Overall Height
0.59 in
Details
Item
Chain Guide
For Number of Strands
Single
Chain Number
40
Maximum Operating Temperature
175 Degrees F
Frame Type
No Frame
Color
Black
Channel Type
Center Channel
For Pitch Type
Single Pitch
Guide Material
UHMWPE
Description
Chain Guide, Center Channel Width 0.31 in, Chain Number 40, Channel Type Center Channel, Color Black, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Not Applicable, Frame Type No Frame, Guide Material UHMWPE, Maximum Operating Temperature 175 Degrees F, Overall Height 0.59 in, Overall Length 5 ft, Overall Width 0.79 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.