Chain Guide50, 0.59"Chan Depth, 4'L
Mfr # GS-CKG15V50-4 FT
Zoro # G809824088
product price: $430.99
/ea
Free Shipping & Returns
Key Features
For Number of Strands
Single
Overall Width
2.09 in
Overall Length
4 ft
Inside Width
0.51 in
For Pitch Type
Single Pitch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS-CKG15V50-4 FT
Zoro #
G809824088
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2.09 in
Overall Length
4 ft
Inside Width
0.51 in
Center Channel Width
0.35 in
Channel Depth
0.59 in
Overall Height
0.98 in
Details
Item
Chain Guide
For Number of Strands
Single
For Pitch Type
Single Pitch
Color
Green
Frame Type
Flanged Frame
Guide Material
UHMWPE
Channel Type
Deep Channel
Frame Material
Galvanized Steel
Chain Number
50
Maximum Operating Temperature
175 Degrees F
Description
Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Galvanized Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 4 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.