Chain Guide50, 0.59"Chan Depth, 4'L
Mfr # SS-CKG15V50-4 FT
Zoro # G709824256
product price: $741.99
/ea
Free Shipping & Returns
Key Features
For Number of Strands
Single
Frame Material
Stainless Steel
Overall Height
0.98 in
Frame Type
Flanged Frame
For Pitch Type
Single Pitch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SS-CKG15V50-4 FT
Zoro #
G709824256
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.98 in
Overall Width
2.09 in
Center Channel Width
0.35 in
Overall Length
4 ft
Inside Width
0.51 in
Channel Depth
0.59 in
Details
Item
Chain Guide
For Number of Strands
Single
Frame Material
Stainless Steel
Frame Type
Flanged Frame
For Pitch Type
Single Pitch
Channel Type
Deep Channel
Chain Number
50
Guide Material
UHMWPE
Maximum Operating Temperature
175 Degrees F
Color
Green
Description
Chain Guide, Center Channel Width 0.35 in, Chain Number 50, Channel Depth 0.59 in, Channel Type Deep Channel, Color Green, For Number of Strands Single, For Pitch Type Single Pitch, Frame Material Stainless Steel, Frame Type Flanged Frame, Guide Material UHMWPE, Inside Width 0.51 in, Maximum Operating Temperature 175 Degrees F, Overall Height 0.98 in, Overall Length 4 ft, Overall Width 2.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.